Puller ECO, 3-arm pattern

Article no.: 1465023
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number 1465023
EAN / GTIN 4036976111101
Manufacturer number 1465023
L-Number L60160 5296

Description

Description:

The tried and tested range for economical bearing removal

Feature:

  • Clamping width outer pull-off (max.) [mm]: 200 mm
  • Hook base width at working face c1 [mm]: 22 mm
  • Hook foot depth usable d2 [mm]: 22 mm
  • Hook foot thickness at the point e1 [mm]: 7,5 mm
  • Hydraulic spindle optional: 1.06/HSP1
  • Number of arms: 3
  • Pulling force (max.) [t]: 5
  • Spindle thread size: G 1/2 x 282
  • Usable clamping depth b [mm]: 200 mm
  • Width across flats [mm: 22 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart