Puller ECO, 2-arm pattern

Article no.: 1464965
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Two-leg extractor

    Identification numbers & Classifications

    Article number 1464965
    EAN / GTIN 4036976111118
    Manufacturer number 1464965
    L-Number L60160 4175

    Description

    Description:

    The tried and tested range for economical bearing removal

    Feature:

    • 1000 V insulated: no
    • 3D data available: no
    • Anti-slip device on spindle available: no
    • Can be retrofitted with hydraulic spindle: no
    • Clamping bracket available: no
    • Clamping width outer pull-off (max.) [mm]: 110 mm
    • Hook base width at working face c1 [mm]: 17 mm
    • Hook brake present: no
    • hook end with slot: no
    • Hook foot depth usable d2 [mm]: 18 mm
    • Hook foot thickness at the point e1 [mm]: 5,0 mm
    • Hook swivelling: no
    • Hydraulic spindle available: no
    • Number of arms: 2
    • Pulling force (max.) [t]: 2
    • REACH registration available: no
    • Reversible arms available: no
    • Screws included: no
    • Spindle anti-slip device: no
    • Spindle thread size: M 14x1,5 x 163
    • Usable clamping depth b [mm]: 110 mm
    • VDE certified: no
    • Width across flats [mm: 17 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart