Groove Micrometer, Non-Rotating Spindle 0-1″, 0,25″ Flange

Article no.: 146-231
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 146-231
EAN / GTIN 4946368387758
Manufacturer number 146-231
L-Number L40010 10390

Description

Description:

This Internal Groove Micrometer is designed to measure the width and location of grooves cut into bore walls. It offers the following features: Two-directional ratchet stop.

Feature:

Digital/Analogue: Analogue
Accuracy: ±0,0004″
Graduation: 0.001″
Limit value of the measuring deviation J MPE: ±0.0004″.
Scale: Scale drum and sleeve satin chrome plated, ø18 mm
Measuring force: 5-10
Inch/Metric: Inch
Scope of delivery: Incl. box, setting key

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart