Groove Micrometer, Non-Rotating Spindle 50-75mm, 12,7mm Flange

Article no.: 146-224
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 146-224
EAN / GTIN 4946368387734
Manufacturer number 146-224
L-Number L40010 5242

Description

Description:

This Internal Groove Micrometer is designed to measure the width and location of grooves cut into bore walls. It offers the following features: Two-directional ratchet stop.

Feature:

Digital/Analogue: Analogue
Graduation: 0.01 mm
Limit value of the measuring deviation J MPE: ±10 µm
Scale: Scale drum and sleeve satin chrome plated, ø18 mm
Measuring force: 5-10
Inch/metric: metric
Scope of delivery: Incl. box, setting key

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart