Groove Micrometer, Non-Rotating Spindle 0-25mm, 6,35mm Flange

Article no.: 146-221
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification & Classification

Article number 146-221
Copy
EAN / GTIN 4946368387703
Copy
Manufacturer number 146-221
Copy
L-Number L40010 1860
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This Internal Groove Micrometer is designed to measure the width and location of grooves cut into bore walls. It offers the following features: Two-directional ratchet stop.

Feature:

Digital/Analogue: Analogue
Graduation: 0.01 mm
Limit value of the measuring deviation J MPE: ±10 µm
Scale: Scale drum and sleeve satin chrome plated, ø18 mm
Measuring force: 5-10
Inch/metric: metric
Scope of delivery: Incl. box, setting key

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart