Groove Micrometer, Rotating Spindle 75-100mm, 12,7mm Flange

Article no.: 146-125
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification numbers & Classifications

Article number 146-125
EAN / GTIN 4946368387871
Manufacturer number 146-125
L-Number L40010 8294

Description

Description:

This Internal Groove Micrometer is designed to measure the width and location of grooves cut into bore walls. It offers the following features: Two-directional ratchet stop.

Feature:

Accuracy (µm): ±10 µm/0.0004″
Scale division: 0.01 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart