Service Trousers with Stretch C52

Article no.: 145918455699C52
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour rot / schwarz
    Clothing size DE 52
    Type of product Work trousers

    Identification numbers & Classifications

    Article number 145918455699C52
    EAN / GTIN 7330509498118
    Manufacturer number 145918455699C52

    Description

    Version:


    Main material
    65% polyester, 35% cotton, plain, 166g/m²

    Finish
    Extension feature at bottom

    Pockets
    Inner telephone pocket
    Pockets in the back
    Inset pockets
    Leg pockets with bellow, zipper, pen pocket and knife pocket

    Functionality
    Pre-bent knees
    Stretch panel in the crotch, on the knee and back

    Details
    Plastic zipper fly
    D ring in waistline
    Rubber covered metal button

    Description:

    Modern service trouser in a light but durable material with fast drying features - which makes the trousers ideal for work indoors, or outdoors in warm weather. The model has narrower fit and pre-curved knees for increased comfort. For optimal ability to move, the trousers have stretch panels in carefully selected places, such as the bottom, knees and in the crotch. The trousers have a pen and knife pocket adapted for the right- and left-handed, a leg pocket with an inside pocket in mesh for the mobile phone, as well as the extension option at the leg hem.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart