Service trousers with stretch C48

Article no.: 145911429900C48
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz
    Clothing size DE 48
    Type of product Work trousers

    Identification numbers & Classifications

    Article number 145911429900C48
    EAN / GTIN 7330509486115
    Manufacturer number 145911429900C48
    L-Number L00980 292

    Description

    Version:


    Main material
    85% cotton, 15% polyamide, denim, coated, CORDURA® denim, 340g/m²

    Finish
    Extension feature at bottom

    Pockets
    Inner telephone pocket
    Pockets in the back
    Inset pockets
    Leg pockets with bellow, zipper, pen pocket and knife pocket

    Functionality
    Pre-bent knees
    Stretch panel in the crotch, on the knee and back

    Details
    Plastic zipper fly
    D ring in waistline

    Description:

    Service trousers with stretch panels in carefully selected places, pre-shaped knees for greater flexibility and comfort. The material is CORDURA® Denim, four times stronger than regular Denim which makes the trouser extremely durable.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart