Service trouser stretch C148

Article no.: 145718309900C148
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz
    Clothing size DE 148
    Type of product Work trousers

    Identification numbers & Classifications

    Article number 145718309900C148
    EAN / GTIN 7330509717646
    Manufacturer number 145718309900C148

    Description

    Version:


    Main material
    63% polyester, 33% cotton, 4% elastolefin, twill, stretch, 245 g/m²

    Pockets
    Inner ruler pocket
    Inner knee protection pockets
    Inner telephone pocket
    Inset pockets
    Leg pockets with bellow. Pen- and knife pocket with hidden magnetic buttons and flap

    Functionality
    Pre-bent knees, Slim fit
    2-way stretch, Scratch free, Stretch panel on front, in crotch, back and on knee

    Details
    Plastic zipper fly
    D ring in waistline, Elastic at waistline
    Hidden buttons

    Description:

    Service trouser that take performance to the next level. Trouser in 2-way stretch with stretchpanels in 4-way-stretch at the front, rear, crotch and knees. The elasticated waist makes these trousers really comfortable. The trouser are entirely scratch-free.

    Standard:

    • EN 14404:2004+A1:2010 together with knee protection 4057

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart