Service trouser denimstretch C146

Article no.: 145711478999C146
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau / schwarz
Clothing size DE 146
Type of product Work trousers

Identification numbers & Classifications

Article number 145711478999C146
EAN / GTIN 7330509727881
Manufacturer number 145711478999C146
L-Number L00980 5091

Description

Version:


Main material
80% cotton, 17% polyamide, 3% elastane, denim, coated, CORDURA® Denim stretch, 300 g/m²

Pockets
Inner ruler pocket
Inner knee protection pockets
Inner telephone pocket
Inset pockets
Leg pockets with bellow. Pen- and knife pocket with hidden magnetic buttons and flap

Functionality
Pre-bent knees, Slim fit
2-way stretch, Scratch free, Stretch panel on front, in crotch, back and on knee

Details
Plastic zipper fly
D ring in waistline, Elastic at waistline
Hidden buttons

Description:

Service trouser that take performance to the next level. Trouser in denim stretch and stretch panels in fantastic 4-way-stretch at the front, rear, crotch and knees. The elasticated waist makes these trousers really comfortable. The trouser are entirely scratch-free.

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4057

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart