Service trousers with stretch C46

Article no.: 145618458699C46
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour marineblau / schwarz
    Clothing size DE 46
    Type of product Work trousers

    Identification numbers & Classifications

    Article number 145618458699C46
    EAN / GTIN 7330509617908
    Manufacturer number 145618458699C46

    Description

    Version:


    Main material
    65% polyester, 35% cotton, plain, 166g/m²

    Pockets
    Back pockets
    Inner telephone pocket
    Document pocket
    Inset pockets
    Leg pockets with bellow, zipper, pen pocket and knife pocket

    Finish
    Leg bottom with CORDURA® reinforcement

    Functionality
    Pre-bent knees
    Stretch fabric over front, yoke, front- and back knees and in crotch

    Reinforcement
    CORDURA®-reinforced on knees

    Details
    Plastic zipper fly
    Elastic at waistline
    D-ring
    Metal button

    Reflex
    Reflective detail on legs

    Description:

    Flexible and strong service/transport trousers suitable in different situations that require comfort and freedom of movement. These trousers have an elasticated waist plus a slightly narrower fit and have stretch panels for increased flexibility. The reinforced knee with CORDURA® Stretch fabric increases durability even more. The trousers have two back pockets, bellows pockets on the front and one leg pocket suitable for storing documents. Contrasting colours on the zip and seams increase the overall impression. Black reflective details give the garment increased visibility.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart