Service trousers with stretch C146

Article no.: 145618454599C146
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour olivgrün / schwarz
Clothing size DE 146
Type of product Work trousers

Identification numbers & Classifications

Article number 145618454599C146
EAN / GTIN 7330509650875
Manufacturer number 145618454599C146

Description

Version:


Main material
65% polyester, 35% cotton, plain, 166g/m²

Pockets
Back pockets
Inner telephone pocket
Document pocket
Inset pockets
Leg pockets with bellow, zipper, pen pocket and knife pocket

Finish
Leg bottom with CORDURA® reinforcement

Functionality
Pre-bent knees
Stretch fabric over front, yoke, front- and back knees and in crotch

Reinforcement
CORDURA®-reinforced on knees

Details
Plastic zipper fly
Elastic at waistline
D-ring
Metal button

Reflex
Reflective detail on legs

Description:

Flexible and strong service/transport trousers suitable in different situations that require comfort and freedom of movement. These trousers have an elasticated waist plus a slightly narrower fit and have stretch panels for increased flexibility. The reinforced knee with CORDURA® Stretch fabric increases durability even more. The trousers have two back pockets, bellows pockets on the front and one leg pocket suitable for storing documents. Contrasting colours on the zip and seams increase the overall impression. Black reflective details give the garment increased visibility.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart