Garden trousers C50

Article no.: 145418354699C50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour armygrün / schwarz
    Clothing size DE 50
    Type of product Work trousers

    Identification numbers & Classifications

    Article number 145418354699C50
    EAN / GTIN 7330509278512
    Manufacturer number 145418354699C50

    Description

    Version:


    Main material
    55% polyester, 45 % cotton, twill, recycled polyester, 270 g/m²

    Pockets
    Leg pocket with flap and button closure, smaller bellowed patch pocket
    Knee protection pockets
    Back pockets with bellow
    Inclined pockets
    Extra wide CORDURA®-reinforced ruler pocket with pen pocket, knife holder and extra pocket

    Details
    Wide loops at back and sides, Loops, two with D ring
    Metal zipper fly
    Inside leg seam with double stitching

    Functionality
    Pre-bent knees

    Reinforcement
    CORDURA® reinforced front pockets, back pockets, ruler pocket, knees and hem

    Description:

    Garden trousers with thoughtful details in recycled polyester and cotton. The pockets are specifically made to hold tools like pruning shears, trowel, folding rule and pad and pen. Designed without a side-seam at the lower leg, they sit comfortably even when stuffed into a pair of boots.

    Standard:

    • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart