Trousers D124

Article no.: 145118119900D124
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz
    Clothing size DE 124
    Type of product Work trousers

    Identification numbers & Classifications

    Article number 145118119900D124
    EAN / GTIN 7330509306123
    Manufacturer number 145118119900D124

    Description

    Version:


    Main material
    65% polyester, 35% cotton, twill, water repellent finish, 240g/m²

    Pockets
    Back pockets with flap and button closure
    Leg pocket with bellow and flap, Leg pocket with bellow, telephone pocket and pen pocket

    Details
    ID pocket
    Loops, one with D ring
    Good surface for transfer
    Plastic zipper fly
    Metal buttons

    Functionality
    Durable water-repellent material
    Pre-bent knees

    Reflex
    50 mm wide reflective tape, Reflective tapes around legs

    Description:

    Trouser with pre-shaped knees and many solutions of pockets. ID pocket and phonepocket. 50 mm reflective tape.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart