Trousers C148

Article no.: 145118119900C148
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Clothing size DE 148
Type of product Work trousers

Identification numbers & Classifications

Article number 145118119900C148
EAN / GTIN 7330509305911
Manufacturer number 145118119900C148

Description

Version:


Main material
65% polyester, 35% cotton, twill, water repellent finish, 240g/m²

Pockets
Back pockets with flap and button closure
Leg pocket with bellow and flap, Leg pocket with bellow, telephone pocket and pen pocket

Details
ID pocket
Loops, one with D ring
Good surface for transfer
Plastic zipper fly
Metal buttons

Functionality
Durable water-repellent material
Pre-bent knees

Reflex
50 mm wide reflective tape, Reflective tapes around legs

Description:

Trouser with pre-shaped knees and many solutions of pockets. ID pocket and phonepocket. 50 mm reflective tape.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart