Caliper Jaw Inside Micrometer 250-275mm

Article no.: 145-219
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Internal micrometer

Identification numbers & Classifications

Article number 145-219
EAN / GTIN 4946368020051
Manufacturer number 145-219
L-Number L40010 7287

Description

Description:

The Caliper Jaw Inside Micrometer offers you the following benefits: Carbide measuring faces. A setting standard (optional) is needed to accurately set the micrometer to the reference point.

Feature:

Digital/Analogue: Analogue
Measuring range: 250 - 275
Graduation: 0.01 mm
Limit value of the measurement deviation J MPE: ±12 µm
Scale: Scale drum and sleeve matt chrome-plated, Ø 18 mm
Inch/metric: metric
Scope of delivery: Incl. box, key

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart