MARTOR INDUSTRIAL BLADE 145 , 10 in transparent pack

Article no.: 145.60
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Blade

    Identification numbers & Classifications

    Article number 145.60
    EAN / GTIN 4002632916403
    Manufacturer number 145.60
    L-Number L60170 740

    Description

    Description:

    INDUSTRIAL BLADE NO. 145 from MARTOR is a high-quality blade made of stainless steel. It is very sharp and has four cutting edges that can be used one after the other for an extra long service life. The blade is 39.0 mm long, 18.4 mm wide and 0.30 mm thick. The oil used for the blade is food safe.

    INDUSTRIAL BLADE NO. 145 is available under order number 145.60 in a transparent pack of 10. The blade can be used in the following MARTOR knives: SECUMAX EASYSAFE, SECUNORM 175, SECUNORM HANDY, SECUNORM HANDY MDP.
      Ground:
      Standard ground
    • Blade facets:
      Single bevel edge-ground

      Blade characteristics:
      4-cutting edge blade
    • Basic material:
      Steel

    Feature:

    • Base material: Steel
    • Stainless steel blade: yes
    • Blade grinding: Standard ground
    • Blade facets: Single bevel edge-ground
    • No. of cutting edges: 2
    • Cutting edges: 4-cutting edge blade

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart