Indus. trousers stretch +knee pad p.C58

Article no.: 144818328699C58
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau / schwarz
Clothing size DE 58
Type of product Work trousers

Identification numbers & Classifications

Article number 144818328699C58
EAN / GTIN 7330509758892
Manufacturer number 144818328699C58

Description

Version:


Main material
63% polyester, 33% cotton, 4% elastolefin, twill 2/1, stretch, 260 g/m²

Pockets
Inner ruler pocket
Inner telephone pocket
Leg pockets with bellows and flap, hidden metal buttons
Back pocket, one with flap
Outer knee protection pocket
Inset pocket with hidden zipper pocket

Functionality
Pre-bent knees
2-way stretch, Scratch free

Details
Plastic zipper fly
Elastic at waistline
Inner leg seam with 3-needle stitching
Metal press studs, Hidden buttons
D-ring

Reflex
Reflective detail on legs

Wash
Industry laundry EN ISO 15797

Description:

These trousers are part of Blåkläder’s new industry collection of stretch workwear. Suitable for industrial laundry, these scratch-free trousers are crafted completely from 2-way-stretch fabric and have an elasticated waistband to make for even more comfortable wearing. Concealed features include an inside ruler pocket, a zippered security pocket and press studs, all of which make these trousers highly reliable to wear when working in environments with sensitive surfaces. Reflective trim provides extra visibility when needed.

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4057

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart