Spare chain

Article no.: 1446959
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chain

Identification numbers & Classifications

Article number 1446959
EAN / GTIN 4010886811818
Manufacturer number 1446959

Description

Description:

  • Also suitable for stainless steel pipes
  • Spare chain E 4589 A
  • E-4589 A Spare chain

Feature:

  • 1000 V insulated: no
  • Chain length [mm]: 380 mm
  • REACH registration available: no
  • Total length [mm]: 315 mm
  • Tube-Ø (max.) [mm]: 75 mm
  • VDE certified: no
  • Wall thickness [max.): 2,6 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart