Tray

Article no.: 1446924
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1446924
EAN / GTIN 4010886811795
Manufacturer number 1446924
L-Number L60160 5286

Description

Description:

Suitable for perforated panels with square perforation 10 x 38 mm

Feature:

  • 1000 V insulated: no
  • for square holes 10 x 38 mm: yes
  • REACH registration available: no
  • Total height [mm]: 50 mm
  • Total length [mm]: 75 mm
  • Total width [mm]: 456 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart