Screwdriver bit socket 3/8″ TX T30

Article no.: 1440993
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1440993
EAN / GTIN 4010886815373
Manufacturer number 1440993
L-Number L60160 5998

Description

Description:

  • Hand-operated, knurled grip
  • Chrome-plated
  • With pressed-in pin in GEDORE vanadium special steel, gun-metal finish

Feature:

  • Output size TXB (interior): T30
  • Drive mount, square [metric]: 10,0 mm
  • Drive mount, square [inch]: 3/8″
  • Borehole [mm]: 2,56 x 2,92
  • Insert length: 49,0 mm
  • Insert Ø 1: 17,5 mm
  • Insert Ø drive: 17,5 mm
  • Total width [mm]: 17,5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart