IMPACT SOCKET 1/2″SQ.DR. 12-P 17MM

Article no.: 14405M 17mm
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/2
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/2 in
Type of product Socket insert

Identification numbers & Classifications

Article number 14405M 17mm
EAN / GTIN 4991644352227
Manufacturer number 14405M 17mm
L-Number L60050 1102

Description

Description:

IMPACT SOCKET 1/2″SQ.DR. 12-P 16MM

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart