Heavy duty side cutter 180 mm

Article no.: 1439588
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 1439588
    EAN / GTIN 4010886807071
    Manufacturer number 1439588
    L-Number L60160 1315

    Description

    Description:

    • Good lever action for easy cutting
    • Induction-hardened precision cutting edges, hardness 63 - 65 HRC
    • For hard wire/piano wire - values see table
    • Max. cutting capacity Ø 1.4 - 2.0 mm
    • GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
    • JC = chrome-plated, 2-component handles
    • TL = steel-grey, with blue dipped non-slip handles
    • Inductively hardened cutting edges (62 - 64 HRC) ensure constant cutting power over a long time span.
    • Highest cutting performance with less effort due to the optimum interaction of cutting geometry, eccentric rivet bearing and ergonomic handle design.

    Feature:

    • 1000 V insulated: no
    • Chamfer [inch]: with
    • Cutting capacity (max.): 1,8
    • Cutting edge hardness: 63 - 65 HRC
    • Cutting edge length [mm]: 22,6 mm
    • Cutting edge shape: With facet
    • ESD Yes/No: no
    • Handle design [inch]: 2K
    • Hardening process [mm]: Induction hardened
    • Head height 1 [mm]: 22,6 mm
    • Head thickness T1 [mm]: 11,0 mm
    • Head width 1 [mm]: 26,0 mm
    • Material: Tempered steel
    • Non-sparking version: no
    • Opening spring available: no
    • REACH registration available: no
    • Surface: chrome-plated
    • Total height [mm]: 21 mm
    • Total length [mm]: 183 mm
    • Total width [mm]: 53 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart