Pipe deburring reamer

Article no.: 1439510
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Deburrers

Identification & Classification

Article number 1439510
EAN / GTIN 4017981232012
Manufacturer number 1439510
L-Number L60160 2617
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Universal use for hydraulic and precision steel pipes, copper pipes, as well as pipes in non-ferrous metals
  • For internal and external deburring
  • Plastic body

Feature:

  • 1000 V insulated: no
  • Design: For internal and external deburring
  • Pipe-Ø (min./max.) [mm]: 4-32
  • REACH registration available: no
  • Total length [mm]: 45 mm
  • VDE certified: no

Services & product advisors

Direct purchase
To shopping cart