Service trouser Denim stretch C146

Article no.: 143911418900C146
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau
Clothing size DE 146
Type of product Work trousers

Identification numbers & Classifications

Article number 143911418900C146
EAN / GTIN 7330509651988
Manufacturer number 143911418900C146

Description

Version:


Main material
55% cotton, 30% polyester, 15% polyamide, denim, coated, CORDURA® Denim stretch, 340 g/m²

Pockets
Back pockets
Inner knee protection pockets
Coin pocket
Inset pockets
Leg pocket with bellow, pen pocket and inside phone pocket in mesh, Leg pocket with pen- and knife pocket, inner ruler pocket

Details
Metal zipper fly
Blåkläder embroidery back
Inside leg seam with double stitching
Hidden buttons

Functionality
Pre-bent knees
2-way stretch, Scratch free

Reflex
Reflective detail on legs

Description:

Service trousers with a slightly narrower fit in hard-wearing CORDURA® Denim stretch fabric. Ideal if you work in the automotive industry with high demands on flexibility and practical functions. The trousers are abrasion resistant and the fabric is strong and flexible. Smart pockets, a good fit with a fitted waist, pre-shaped legs and black reflective details to ensure that you are visible. Internal knee pockets. Garment-washed for a softer feel.

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4057

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart