Puller set with 3 legs 90x100 mm

Article no.: 1438484
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Three-leg extractor

    Identification numbers & Classifications

    Article number 1438484
    EAN / GTIN 4036976110999
    Manufacturer number 1438484
    L-Number L60160 3315

    Description

    Description:

    • Contents: 1 spindle, 1 cross-beam each 2- and 3-arm pattern and 3 quick-release pulling legs
    • Second spindle in the set 1.07/K-1-SE safes working time
    • 2. spindle in case 1.07/K-1-SE saves working time

    Feature:

    • 1000 V insulated: no
    • 3D data available: no
    • Anti-slip device on spindle available: no
    • Can be retrofitted with hydraulic spindle: no
    • Clamping bracket available: no
    • Clamping width outer pull-off (max.) [mm]: 90 mm
    • Design: In a plastic case
    • Hook base width at working face c1 [mm]: 27 mm
    • Hook brake present: no
    • Hook foot depth usable d2 [mm]: 7 mm
    • Hook foot thickness at the point e1 [mm]: 3,7 mm
    • Hook parallel displaceable: no
    • Hook swivelling: no
    • Hydraulic spindle available: no
    • Pulling force (max.) [t]: 2,5
    • Quick release lever available: no
    • REACH registration available: no
    • Reversible arms available: no
    • Scale graduation available: no
    • Screws included: no
    • Spindle anti-slip device: no
    • Spindle thread size: M 14x1,5 x 140
    • Spindle tip exchangeable: no
    • Usable clamping depth b [mm]: 100 mm
    • VDE certified: no
    • Width across flats [mm: 17 mm

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart