Double ended socket wrench 36 mm

Article no.: 1437003
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 1437003
    EAN / GTIN 4010886812099
    Manufacturer number 1437003

    Description

    Description:

    • Deep bores above the hexagon heads to take long studs
    • Through-hole on the angled side to take a tommy bar (e.g. 26 D, please order separately)
    • The rotary pin can also be used on the angled side (e.g. No. 26 D, please order separately)

    Feature:

    • 1000 V insulated: no
    • 26 D: 20
    • Groove Ø 1: 20,00 mm
    • Head Ø 1 [mm]: 50 mm
    • Insertion depth 1: 33,0 mm
    • Insertion depth 2: 74,0 mm
    • REACH registration available: no
    • Surface: chrome-plated
    • Total length [mm]: 355 mm
    • VDE certified: no
    • Width across flats 1 [mm]: 36

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart