Double ended socket wrench 27 mm

Article no.: 1436953
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 1436953
EAN / GTIN 4010886812051
Manufacturer number 1436953
L-Number L60160 4172

Description

Description:

  • Deep bores above the hexagon heads to take long studs
  • Through-hole on the angled side to take a tommy bar (e.g. 26 D, please order separately)
  • The rotary pin can also be used on the angled side (e.g. No. 26 D, please order separately)

Feature:

  • 1000 V insulated: no
  • 26 D: 16
  • Groove Ø 1: 16,00 mm
  • Head Ø 1 [mm]: 38 mm
  • Insertion depth 1: 26,0 mm
  • Insertion depth 2: 60,0 mm
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 280 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 27

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart