Double ended socket wrench 12 mm

Article no.: 1436848
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification & Classification

Article number 1436848
EAN / GTIN 4010886811955
Manufacturer number 1436848
L-Number L60160 2231
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Deep bores above the hexagon heads to take long studs
  • Through-hole on the angled side to take a tommy bar (e.g. 26 D, please order separately)
  • The rotary pin can also be used on the angled side (e.g. No. 26 D, please order separately)

Feature:

  • 1000 V insulated: no
  • 26 D: 6
  • Groove Ø 1: 6.00 mm
  • Head Ø 1 [mm]: 18,5 mm
  • Insertion depth 1: 10,0 mm
  • Insertion depth 2: 37,0 mm
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 145 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 12

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart