Combination spanner UD profile 7/32″

Article no.: 1436775
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 1436775
    EAN / GTIN 4010886805589
    Manufacturer number 1436775
    L-Number L60160 525

    Description

    Description:

    • Design to DIN 3113 Form A, ISO 3318, ISO 7738
    • Chrome-vanadium steel 31CrV3, chrome-plated
    • Carefully forged and professionally machined
    • Slim jaw and jaw walls make this spanner lighter overall
    • Overloading indicated by deformation
    • Secure grip thanks to hollow shaft - very ergonomic and handy
    • Glare-free look due to matt chrome
    • High industrial quality for heavy continuous stress

    Feature:

    • 1000 V insulated: no
    • Head height 1 [mm]: 3,6 mm
    • Head height 2 [mm]: 3,6 mm
    • Head width 1 [mm]: 9,7 mm
    • Head width 2 [mm]: 13,2 mm
    • Material: 31CrV3
    • Mouth position 1: 15°
    • REACH registration available: no
    • Ring angle: 15°
    • Ring profile: hexagonal
    • Surface: chrome-plated
    • Total height [mm]: 5 mm
    • Total length [mm]: 92 mm
    • Total width [mm]: 14 mm
    • VDE certified: no
    • Width across flats 1 [AF]: 7/32″

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart