Reversible ratchet 1/2″ 270 mm

Article no.: 1436686
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 1436686
EAN / GTIN 4010886805558
Manufacturer number 1436686
L-Number L60160 97

Description

Description:

  • Acc. to DIN 3122, ISO 3315
  • Small, drop shaped head for confined areas
  • Fine-toothed (60 teeth), with lever change and push-button release
  • Return angle 6 degrees
  • Non-slip 2-component handle with hanging hole
  • For hand-operated sockets and accessories with square drive as per DIN 3120 - C 12.5, ISO 1174, ball locking device
  • GEDORE vanadium steel 31CrV3, chrome-plated

Feature:

  • 1000 V insulated: no
  • Drive square [inch]: 1/2″
  • Handle material: 2-component
  • Locking type: Ball locking device
  • Material: Chrome-vanadium steel 31CrV3
  • Number of teeth: 60
  • Push button release: yes
  • Ratchet head height: 37,5 mm
  • REACH registration available: yes
  • square drive [metric]: 12,5 mm
  • Surface: chrome-plated
  • Swing back angle: 6 °
  • Switching type: Shift lever
  • Total height [mm]: 38 mm
  • Total length [mm]: 275 mm
  • Total width [mm]: 40 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart