Spare handle

Article no.: 1431188
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Handle

Identification numbers & Classifications

Article number 1431188
EAN / GTIN 4017981000512
Manufacturer number 1431188
L-Number L60160 6428

Description

Description:

Spare handle hickory 380 mm

Feature:

  • 1000 V insulated: no
  • Handle material: Hickory
  • Total length [mm]: 380 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart