• This product is only available for business customers.

1/2″ Impact Steckschlüssel (SURFACE DRIVE) 19 mm

Article no.: 14310M 19mm
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 14310M 19mm
    EAN / GTIN 4991644356409
    Manufacturer number 14310M 19mm

    Description

    Beschreibung:

    Länge: 80 mm
    Dimension D2: 30 mm
    D1: 28,2 mm
    Länge: 19 mm
    Höhe: 61 mm
    Antrieb: 1/2″
    Innenvierkant
    Abtrieb 19 mm
    Surface Drive
    Oberfläche: manganphosphatiert
    Material: Chrom Molybdän

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart