Spare handle

Article no.: 1431056
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Handle

    Identification numbers & Classifications

    Article number 1431056
    EAN / GTIN 4017981004411
    Manufacturer number 1431056
    L-Number L60160 6259

    Description

    Description:

    Spare handle hickory 270 mm

    Feature:

    • 1000 V insulated: no
    • Handle material: Hickory
    • Total length [mm]: 270 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart