Caliper Jaw Micrometer 0-25mm

Article no.: 143-101
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification numbers & Classifications

Article number 143-101
EAN / GTIN 4946368019710
Manufacturer number 143-101
L-Number L40010 356

Description

Description:

This Caliper Jaw Micrometer has been specially designed for measuring in hard-to-reach places.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 25
Graduation: 0.01 mm
Limit value of the measurement deviation J MPE: ±5 µm
Scale: Scale drum and sleeve satin chrome-plated, Ø 18 mm
Measuring force: 1-6
Inch/metric: metric
Scope of delivery: Including box, setting standard (from 25 mm), setting key.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart