VDE Side cutter with VDE dipped insulation

Article no.: 1429590
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 1429590
EAN / GTIN 4010886805305
Manufacturer number 1429590

Description

Description:

  • Induction-hardened precision cutting edges, hardness 63 - 65 HRC
  • For hard wire/piano wire - values see table
  • Max. cutting capacity Ø 1.8 - 2.0 mm
  • GEDORE special hardened and tempered steel, chrome-plated
  • Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation

Feature:

  • 1000 V insulated: yes
  • Chamfer [inch]: with
  • Cutting capacity (max.): 1,8
  • Cutting edge hardness: 63 - 65 HRC
  • Cutting edge length [mm]: 22,6 mm
  • Cutting edge shape: With facet
  • ESD Yes/No: no
  • Handle design [inch]: Dive insulation: 2-fold check tool insulation
  • Hardening process [mm]: Induction hardened
  • Head height 1 [mm]: 22,6 mm
  • Head thickness T1 [mm]: 11,0 mm
  • Head width 1 [mm]: 26,0 mm
  • Material: Tempered steel
  • Non-sparking version: no
  • Opening spring available: no
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 180 mm
  • VDE certified: yes

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart