VDE Heavy duty combination pliers with VDE dipped

Article no.: 1429582
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 1429582
EAN / GTIN 4010886805077
Manufacturer number 1429582
L-Number L60160 2454

Description

Description:

  • Good lever action for easy cutting
  • Induction-hardened precision cutting edges, hardness 62 - 64 HRC
  • For flat and round material
  • To cut all wire types including piano wire, 1.6 mm
  • GEDORE special hardened and tempered steel, chrome-plated
  • Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation
  • JC = chrome-plated, 2-component handles
  • Serrated gripping faces
  • Inserted joint
  • * Crowned surfaces/handles - i.e. which are hardly rounded - prevent unfavourable, punctual peak forces. As a result, the force is evenly spread across your hand.
  • GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, chrome-plated

Feature:

  • 1000 V insulated: yes
  • Cutting capacity (max.): 1,6
  • Cutting edge hardness: 62 - 64 HRC
  • Cutting edge shape: With facet
  • Handle design [inch]: Dive insulation: 2-fold check tool insulation
  • Hardening process [mm]: Induction hardened
  • Head thickness T1 [mm]: 10,4 mm
  • Head width 1 [mm]: 22,8 mm
  • Jaw length L3 [mm]: 35 mm
  • Jaw shape: flat jaws
  • Joint types [mm]: Inserted joint
  • Material: Tempered steel
  • Non-sparking version: no
  • REACH registration available: no
  • Tip width W4 [mm]: 6,0 mm
  • Total length [mm]: 160 mm
  • VDE certified: yes

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart