Ratchet head 22 Z -3/4″

Article no.: 1427318
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 1427318
EAN / GTIN 4002805921432
Manufacturer number 1427318
L-Number L60160 1435

Description

Description:

  • Forged
  • Chrome-vanadium steel, matt chrome-plated
  • With eject-pin for unlocking
  • Matt chrome-plated
  • With locking pin

Feature:

  • 1000 V insulated: no
  • Continuous load capacity: 3/4″ = 850 Nm
  • Drive mount, journal Ø: 22 mm
  • Drive square [inch]: 3/4″
  • Drive type/drive: Through square with pin
  • Material: Chrome-vanadium steel
  • REACH registration available: no
  • square drive [metric]: 20 mm
  • Stitch size [metric]: 56,0 mm
  • Swing back angle: 10 °
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart