Die 1-12

Article no.: 142620 1-12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

UNF Unit price incl. VAT
  • Thread type: UNF
  • Flank angle: 60
  • Tool material: HSS
  • Standard: EN 22568
  • Tolerance class: 2A

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size 1-12 UNF
    Thread type UNF
    Flank angle 60 degrees
    Tool material HSS
    Standard EN 22568
    Tolerance class 2A
    Threads per inch 12
    Thread ⌀ 25.4 mm
    External ⌀ 55 mm
    Height 16 mm
    Cutting direction right-hand
    Type of product Die

    Identification numbers & Classifications

    Article number 142620 1-12
    EAN / GTIN 4045197084989
    Manufacturer number 142620 1-12

    Application Table

    Aluminium (short chipping)
    N
    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Oil
     
    dry
     

    Description

    Version:

    Closed, pre-slit form; with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1¾ turns lead chamfer.

    Application:

    For UNF uniform fine threads ASME − B1.1.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart