4-way-stretch service trousers C154

Article no.: 142216454599C154
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour olivgrün / schwarz
Clothing size DE 154
Type of product Work trousers

Identification numbers & Classifications

Article number 142216454599C154
EAN / GTIN 7330509734162
Manufacturer number 142216454599C154

Description

Version:


Main material
92% polyamide, 8% elastane, double weave, 4-way stretch 230 g/m²

Pockets
Thigh pocket with zipper, Leg pocket on left side with flap and hidden magnet button and an internal phone pocket in mesh
Ruler pocket with knife- and pen pocket
Inset pocket with hidden zipper pocket

Finish
Adjustable leg bottom with buttons, Elastic at trouser bottom

Details
Good surface for transfer
Plastic zipper fly
D ring in waistline, Elastic at waistline
Metal buttons, Hidden buttons

Functionality
Pre-bent knees
4-way stretch, Mesh panel back on knee, Scratch free

Reinforcement
CORDURA® reinforced leg bottom, CORDURA®-reinforced pockets

Reflex
Black reflective details

Description:

Scratch-free service trousers crafted from comfortable 4-way-stretch fabric that can be worn both at work and for casual outdoors. The trousers have a slimmer fit and tighter look that is popular with many users today. The elasticated waistband delivers added comfort. Hems can be adjusted and the mesh insert at the back of the knees provides increased ventilation. Uncomfortable work days are a distant memory.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart