MARTOR TRAPEZOID BLADE 142 , 10 in dispenser

Article no.: 142.70
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Blade

    Identification numbers & Classifications

    Article number 142.70
    EAN / GTIN 4002632914065
    Manufacturer number 142.70
    L-Number ZSL020 123

    Description

    Description:

    TRAPEZOID BLADE NO. 142 from MARTOR is a high-quality blade made of stainless steel. It is very sharp and has two cutting edges that can be used one after the other for a long service life. The wide ground edge makes cutting easier. The blade is 58.4 mm long, 19 mm wide and 0.45 mm thick. The oil used for the blade is food safe.

    TRAPEZOID BLADE NO. 142 is available under order number 142.70 in a dispenser of 10.
      Ground:
      deep-edged
    • Blade facets:
      Double bevel edge-ground

      Blade characteristics:
      2-cutting edge blade
    • Basic material:
      Steel

    Feature:

    • Base material: Steel
    • Stainless steel blade: yes
    • Blade grinding: deep-edged
    • Blade facets: Double bevel edge-ground
    • No. of cutting edges: 1
    • Cutting edges: 2-cutting edge blade

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart