Pipe deburring reamer

Article no.: 1419684
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Deburrers

Identification & Classification

Article number 1419684
Copy
EAN / GTIN 4017981232500
Copy
Manufacturer number 1419684
Copy
L-Number L60160 121
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Aluminium body
  • Hardened taper section with 40 deburring blades

Feature:

  • 1000 V insulated: no
  • Design: For internal and external deburring
  • Pipe-Ø (min./max.) [mm]: 10-56
  • REACH registration available: no
  • Total length [mm]: 85 mm
  • VDE certified: no

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart