Ring slogging spanner, deep offset 90 mm

Article no.: 1416553
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Schraubenschlüssel

    Identification numbers & Classifications

    Article number 1416553
    EAN / GTIN 4010886806197
    Manufacturer number 1416553

    Description

    Description:

    • To use with club hammer or pneumatic hammer for tightening or loosening
    • Hot forged, sandblasted

    Feature:

    • Total length [mm]: 459 mm
    • Contents (number of pieces): 1 pcs.
    • Head width 1 [mm]: 151,0 mm
    • Head height 1 [mm]: 57 mm
    • Nominal length [mm]: 459 mm
    • Net weight [kg]: 10,48 kg
    • Standard: not standardised
    • Surface: sandblasted

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart