Ring slogging spanner, deep offset 75 mm

Article no.: 1416456
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 1416456
    EAN / GTIN 4010886806098
    Manufacturer number 1416456

    Description

    Description:

    • To use with club hammer or pneumatic hammer for tightening or loosening
    • Hot forged, sandblasted

    Feature:

    • Head height 1 [mm]: 50 mm
    • Head width 1 [mm]: 126,0 mm
    • Surface: sandblasted
    • Total length [mm]: 406 mm
    • Width across flats 1 [mm]: 75

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart