Ring slogging spanner, deep offset 55 mm

Article no.: 1416227
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 1416227
EAN / GTIN 4010886805909
Manufacturer number 1416227
L-Number L60160 3565

Description

Description:

  • To use with club hammer or pneumatic hammer for tightening or loosening
  • Hot forged, sandblasted

Feature:

  • Head height 1 [mm]: 40 mm
  • Head width 1 [mm]: 94,0 mm
  • Surface: sandblasted
  • Total length [mm]: 360 mm
  • Width across flats 1 [mm]: 55

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart