Ring slogging spanner, deep offset 50 mm

Article no.: 1416197
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 1416197
EAN / GTIN 4010886805879
Manufacturer number 1416197
L-Number L60160 3564

Description

Description:

  • To use with club hammer or pneumatic hammer for tightening or loosening
  • Hot forged, sandblasted

Feature:

  • Head height 1 [mm]: 40 mm
  • Head width 1 [mm]: 94,0 mm
  • Surface: sandblasted
  • Total length [mm]: 360 mm
  • Width across flats 1 [mm]: 50

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart