Ring slogging spanner, deep offset 27 mm

Article no.: 1415875
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 1415875
EAN / GTIN 4010886805541
Manufacturer number 1415875
L-Number L60160 2981
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • To use with club hammer or pneumatic hammer for tightening or loosening
  • Hot forged, sandblasted

Feature:

  • 1000 V insulated: no
  • Head height 1 [mm]: 25 mm
  • Head width 1 [mm]: 51,0 mm
  • REACH registration available: no
  • Surface: sandblasted
  • Total length [mm]: 270 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 27

Services & product advisors

Direct purchase
To shopping cart