Inside Micrometer, Interchangeable Rods 200-225mm, Carbide Tipped

Article no.: 141-011
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product 2-point internal micrometer

Identification & Classification

Article number 141-011
EAN / GTIN 4946368019024
Manufacturer number 141-011
L-Number L40010 14757
Manufacturer Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This an interchangeable rod type inside micrometer that offers you the following benefits: Interchangeable measuring rods and spacers achieve the full specified measuring range. Each interchangeable rod is marked with its measuring range. An extension handle to help you measure deep bores is included in sets up to 300 mm range.

Feature:

Accuracy: ±(6+L/50) µm* *L = Max. Measuring length (mm) ±[0.0003+0.00005 (R/2)]″
Scale division: 0.01 mm
Measuring range: 200 - 225 mm
Inch metric: metric

Services & product advisors

Direct purchase
To shopping cart