Inside Micrometer, Interchangeable Rods 25-32mm, Carbide Tipped

Article no.: 141-003
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
Type of product 2-point internal micrometer

Identification numbers & Classifications

Article number 141-003
EAN / GTIN 4946368018942
Manufacturer number 141-003
L-Number L40010 12459

Description

Description:

This an interchangeable rod type inside micrometer that offers you the following benefits: Interchangeable measuring rods and spacers achieve the full specified measuring range. Each interchangeable rod is marked with its measuring range. An extension handle to help you measure deep bores is included in sets up to 300 mm range.

Feature:

Accuracy: ±(6+L/50) µm* *L = Max. Measuring length (mm) ±[0.0003+0.00005 (R/2)]″
Scale division: 0.01 mm
Measuring range: 25 - 32 mm
Inch metric: metric

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart