Inside Micrometer, Interchangeable Rods 1-1,25″, Hardened Face

Article no.: 141-002
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
Type of product 2-point internal micrometer

Identification numbers & Classifications

Article number 141-002
EAN / GTIN 4946368018935
Manufacturer number 141-002

Description

Description:

This an interchangeable rod type inside micrometer that offers you the following benefits: Interchangeable measuring rods and spacers achieve the full specified measuring range. Each interchangeable rod is marked with its measuring range. An extension handle to help you measure deep bores is included in sets up to 300 mm range.

Feature:

Accuracy: ±(6+L/50) µm* *L = Max. Measuring length (mm) ±[0.0003+0.00005 (R/2)]″
Scale division: 0.01 mm
Measuring range: 1 - 1.25″
Inch Metric: Inch

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart